Hair Dryer Holder Oil Rubbed Bronze
Voss™ Hair Dryer Holder Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal mounting post for extra security
- Includes template and installation hardware
- Corrosion resistant
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Voss™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 2-11/100 in
- Installation Type:
- Wall Mount
- Length:
- 4-19/20 in
- Material:
- Stainless Steel, Zinc
- Product Type:
- Holder
- Width:
- 3-3/8 in