Moen

Voss™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #MT2691NL  |  Manufacturer Part #T2691NL

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Voss™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No