Single Handle Moentrol Pressure Balanced Shower Trim with 2.5 gpm Rain Shower Head in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #UT3692ORB
Voss™ Single Handle Moentrol Pressure Balanced Shower Trim with 2.5 gpm Rain Shower Head in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 216-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Full spray
- 6" diameter spray head rainshower for exceptional water coverage
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 3510 Valve
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1225
- Coating:
- Painted
- Collection:
- Voss™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 8 in
- Diameter:
- 6 in
- End Connection 1:
- CC
- End Connections:
- CC
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 80 psi
- Product Type:
- Shower Only
- Scald Guard:
- Yes
- Shower Arm Reach:
- 8-3/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 3.28 lb
- Width:
- 7-1/4 in
- cUPC Certified:
- No