Single Lever Handle Floor Mount Filler in Oil Rubbed Bronze Trim Only
Voss™ Single Lever Handle Floor Mount Filler in Oil Rubbed Bronze Trim Only
Frequently Purchased Together
Product Details
- One-handle lever handle makes it easy to adjust the water
- Single function handshower hand shower
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
- Floor mount
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- TS50100 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Coating:
- Painted
- Collection:
- Voss™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 41-1/4 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 41-1/4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - Maximum:
- 80 psi
- Spout Height:
- 40 in
- Spout Type:
- Fixed
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/4 in
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 23.75 lb