Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
Moen

Voss™ Left-Hand Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Voss™ Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #MYB5101CH
  • Item #4385085
  • Manufacturer Part #YB5101CH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Installs easily on most front, side and angle style toilets
  • Limited Lifetime Warranty
  • Corrosion resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Voss™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-13/25 in
Fits Brand:
Moen
Handle Type:
Trip Lever
Height:
1-57/100 in
Installation Type:
Front Mount
Length:
2.07 in
Material:
Zinc
Maximum Temperature:
160
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
1-17/32 in