Left-Hand Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
Moen

Voss™ Left-Hand Trip Lever in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Voss™ Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5101ORB
  • Item #4385063
  • Manufacturer Part #YB5101ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Metal mounting post for extra security
  • Requires Certification

Documents


Specifications

Collection:
Voss™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Trip Lever
Installation Type:
Front Mount
Length:
2.07 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
1-17/32 in