Voss™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #MT6905ORB  |  Item #4381765  |  Manufacturer Part #T6905ORB

$ 420.27 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

Brand Model Compatibility: 9000 Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 8 in

Coating: Painted

Collection: Voss™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 5-22/25 in

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: [1224™ Duralast™ Cartridge, Lavatory Rough-in Valve]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-22/25 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

MA Approved: Yes

Material: Metal

Maximum Deck Thickness: 1-1/4 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372, NSF 9]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 4-1/2 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

Trim Only: Yes

Type: Widespread

UL Listed: No

Valve Body Material: Brass

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: Yes

Weight: 4.8

Width: 13-1/2 in

Frequently Purchased Together

+
+
+
$0

This Item: Moen Voss™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome / $420.27