Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)
Voss™ Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)
Frequently Purchased Together
Product Details
- Two-handle lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Limited lifetime warranty
- Complies with Americans with Disabilities Act (ADA) specifications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Collection:
- Voss™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 8-1/4 in
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Showerhead Function:
- Single
- Spout Height:
- 8-1/2 in
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 6.39 lb
- Width:
- 15-1/2 in