Wall Bracket Kit in Polished Chrome
Wall Bracket Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 year limited warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-1/2 in
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Height:
- 1-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Showerhead
- Scald Guard:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- Style:
- Commercial
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 0.77 lb
- Width:
- 7-1/4 in