Wand Kit Chrome
Renzo Wand Kit Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Renzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12 in
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 7-1/2 in