Wand Kit in Stainless
Wand Kit in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Coating:
- PVD
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Wand Kit
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 10-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Wand
- UL Listed:
- No
- Weight:
- 0.42 lb
- Width:
- 7-3/25 in