Wand Kit in Stainless Steel
Wand Kit in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 504-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12 in
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 7-1/2 in