Moen Wand Kit Classic Stainless

M134742

Manufacturer Part #: 134742CSL

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
Coating
PVD
Depth
2-81/100 in
Faucet Part Type
Wand Kit
GSA Approved
No
Height
4-1/4 in
MA Approved
Yes
Origin
Domestic
Product Type
Wand
Trim Only
No
Type
Wand
UL Listed
No
Weight
0.25
Width
2-19/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday