Moen Wand Kit

M168492

Manufacturer Part #: 168492SRS

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Brand Model Compatibility
7565SRS Single Handle Pull Down Kitchen Faucet
CARB OTC LEED Compliant
No
Coating
Painted
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
Faucet Part Type
Wand Kit
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Domestic
Product Type
Spout
Type
Spout
UL Listed
No
Weight
0.19

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday