Waste Assembly Pivot Rod Seat in Polished Chrome

Part #M16015  |  Item #347667  |  Manufacturer Part #16015

$ 4.84 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • MOEN® genuine part

Specifications

BAA Compliant: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Drain Component Type: Waste Assembly

GSA Approved: No

Height: 3/25 in

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: [Repair Part Kit, Drain]

UL Listed: No

Weight: 0.06

Width: 31/50 in