Moen

Waterhill™ 1-Light Medium Base Globe Bath Vanity in Oil Rubbed Bronze

Part #MYB9861ORB  |  Manufacturer Part #YB9861ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glazed sockets ensure the socket rings install with ease
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

Documents

Specifications

Collection: Waterhill™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 8-3/5 in

Energy Star Compliant: No

Height: 8-9/10 in

Installation Type: Wall Mount

Length: 6-3/5 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: [Zinc, Glass]

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6-3/5 in