1/2 x 7 in. Diverter Tub Spout in Polished Nickel
Waterhill™ 1/2 x 7 in. Diverter Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Waterhill™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6-3/4 in
- Material:
- Brass
- Spout Reach:
- 7 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No