2-Hole Bar Faucet with Single Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
Moen

Waterhill™ 2-Hole Bar Faucet with Single Lever Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ 2-Hole Bar Faucet with Single Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #MS611ORB
  • Item #2354846
  • Manufacturer Part #S611ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
Compression
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Flow Rate:
2 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
8-21/32 in
Spout Reach:
6-3/32 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
No