2-Hole Bar Faucet with Single Lever Handle in Wrought Iron
Waterhill™ 2-Hole Bar Faucet with Single Lever Handle in Wrought Iron
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 122-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Waterhill™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 8-21/32 in
- Spout Reach:
- 6-3/32 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- No