Moen Waterhill™ 2-Light Bath Light

CSIYB9862

Color Finish

Starting at $184.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Collection
Waterhill™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
8-3/10 in
Length
14-1/10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14-1/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday