Moen Waterhill® 2 Robe Hook in Brushed Nickel

MYB9803BN

Manufacturer Part #: YB9803BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Waterhill®
Depth
4-11/16 in
Height
5-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Hooks
2
Projection
4-11/16 in
Width
2-2/5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday