22" 3 Light 100 W Bathroom Vanity Globe Light in Brushed Nickel

You last purchased this on
 
Moen

Waterhill™ 22" 3 Light 100 W Bathroom Vanity Globe Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ 22" 3 Light 100 W Bathroom Vanity Globe Light in Brushed Nickel

  • Fast #
  • Part #MYB9863BN
  • Item #3909352
  • Manufacturer Part #YB9863BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Waterhill™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-3/5 in
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-3/10 in
Installation Type:
Wall Mount
Length:
22-1/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Zinc, Glass
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W