Moen Waterhill™ 3-Light Medium Base Globe Bath Vanity in Polished Chrome

MYB9863CH

Manufacturer Part #: YB9863CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

SPECIFICATIONS

Collection
Waterhill™
Depth
8-3/5 in
Height
8-3/10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Type
MYB9863CH
UL Listed
Yes
Volts
120V
Watts
100
Width
22-1/10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday