4-1/50 in. Cabinet Knob in Oil Rubbed Bronze
Waterhill™ 4-1/50 in. Cabinet Knob in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Waterhill™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 1-1/50 in
- Length:
- 4-1/50 in
- Material:
- Zinc
- Width:
- 1-37/100 in