Moen

Waterhill™ 4-Light Bath Light in Polished Chrome

Part #MYB9864CH  |  Manufacturer Part #YB9864CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glazed sockets ensure the socket rings install with ease
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Bulb Style: Globe

Collection: Waterhill™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Height: 8-3/10 in

Installation Type: Wall Mount

Length: 30-1/10 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 30-1/10 in