Moen

Waterhill™ 4-Light Medium Base Globe Bath Vanity in Brushed Nickel

Part #MYB9864BN  |  Manufacturer Part #YB9864BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glazed sockets ensure the socket rings install with ease
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

Documents

Specifications

Collection: Waterhill™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8-1/2 in

Energy Star Compliant: No

Height: 8-3/10 in

Installation Type: Wall Mount

Length: 30-1/10 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: [Zinc, Glass]

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 30-1/10 in