7 in. Diverter Tub Spout in Polished Chrome
Waterhill 7 in. Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 3/4"
- Diverter
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Collection:
- Waterhill
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-22/25 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3-3/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Spout Reach:
- 7 in
- Spout Type:
- Diverter
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.9 lb
- Width:
- 5-63/100 in