Single Function Showerhead in Wrought Iron

You last purchased this on
 
Moen

Waterhill® Single Function Showerhead in Wrought Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill® Single Function Showerhead in Wrought Iron

  • Fast #
  • Part #MS112EPWR
  • Item #4199515
  • Manufacturer Part #S112EPWR
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wrought Iron Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow rate: 2.0 gpm
  • 10" showerhead
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Waterhill®
Color Finish Category:
Bronze Tones
Color Finish Name:
Wrought Iron
Diameter:
10 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Basic
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
4.17 lb