Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
Waterhill™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotating spout with locking feature
- Two-handle lever handle makes it easy to adjust the water
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- One-function
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 4792 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Capacity:
- 18 oz
- Coating:
- PVD
- Collection:
- Waterhill™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-22/25 in
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Roman Tub Faucet Valve
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-69/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overall Height:
- 5-5/16 in
- Product Type:
- Faucet
- Spout Height:
- 9-99/100 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 360°
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/8 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 9.46 lb
- Width:
- 15-22/25 in