Moen Waterhill™ Drawer Pull

CSIYB9807

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

Collection
Waterhill™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
1-1/50 in
Length
4 in
Material
Zinc
Width
1-37/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday