Override Kit for Tub and Shower Faucet in Nickel

You last purchased this on
 
Moen

Waterhill™ Override Kit for Tub and Shower Faucet in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ Override Kit for Tub and Shower Faucet in Nickel

  • Fast #
  • Part #M130147NL
  • Item #2938172
  • Manufacturer Part #130147NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
132320NL Thermostatic Handle Cap
Coating:
PVD
Collection:
Waterhill™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Faucet Part Type:
Repair Kit
GSA Approved:
No
Height:
3/5 in
IAPMO Listed -:
No
Length:
3-1/4 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Product Type:
Handle
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.02 lb
Width:
1-1/2 in