Single Handle Kitchen Faucet in Wrought Iron

You last purchased this on
 
Moen

Waterhill™ Single Handle Kitchen Faucet in Wrought Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ Single Handle Kitchen Faucet in Wrought Iron

  • Fast #
  • Part #MS711WR
  • Item #2169600
  • Manufacturer Part #S711WR
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wrought Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
No
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
8-1/2 in
Spout Reach:
9-3/8 in
Spout Swivel:
180°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No