Moen Waterhill™ Tank Lever

CSIYB9801

Color/Finish

Starting at $69.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Installs easily on most front, side and angle style toilets
  • Limited lifetime warranty
  • Metal mounting post for extra security

SPECIFICATIONS

Collection
Waterhill™
Handle Type
Trip Lever
Installation Type
Front Mount
Length
3.85 in
WaterSense Labeled
No
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday