Moen

Waterhill™ Thermostatic Shower Trim Only in Brushed Nickel

Part #MTS3112BN  |  Manufacturer Part #TS3112BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Waterhill™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Type: Lever

Number of Handles: Two Handle

Showerhead Flow Rate: 2.5

Trim Only: Yes

WaterSense Labeled: No