Thermostatic Shower Trim Only in Oil Rubbed Bronze

You last purchased this on
 
Moen

Waterhill™ Thermostatic Shower Trim Only in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ Thermostatic Shower Trim Only in Oil Rubbed Bronze

  • Fast #
  • Part #MTS3112ORB
  • Item #3157781
  • Manufacturer Part #TS3112ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Number of Handles:
Two Handle
Showerhead Flow Rate:
2.5 gpm
Trim Only:
Yes
WaterSense Labeled:
No