Round Closed Towel Ring in Brushed Nickel
Waterhill® Round Closed Towel Ring in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal mounting post for extra security
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Waterhill®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-83/100 in
- Diameter:
- 7-7/100 in
- Height:
- 8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 3-83/100 in
- Ring Type:
- Closed
- Shape:
- Round