Trip Lever in Polished Chrome
Waterhill® Trip Lever in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 420-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily on most front, side and angle style toilets
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Documents
Specifications
- Collection:
- Waterhill®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount
- Length:
- 3.85 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in