Tub and Shower Trim Only in Nickel

You last purchased this on
 
Moen

Waterhill™ Tub and Shower Trim Only in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ Tub and Shower Trim Only in Nickel

  • Fast #
  • Part #MTS310NL
  • Item #3526420
  • Manufacturer Part #TS310NL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Posi-temp pressure balancing
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
End Connection 1:
CC
End Connections:
CC
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
2.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Shower
Showerhead Function:
Single
Sink Material:
Metal
Style:
Traditional
Tub Spout Reach:
7-1/4 in
WaterSense Labeled:
No
Weight:
1 lb
Width:
10 in