Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Moen

Waterhill™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MTS418
  • Item #3157912
  • Manufacturer Part #TS418
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rotating spout
  • Two-handle lever handle makes it easy to adjust the water
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
9000 Valve
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Coating:
Electroplated
Collection:
Waterhill™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
5-3/4 in
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
1234™ Duralast™ Cartridge, Lavatory Rough-in Valve
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-39/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
9-99/100 in
Spout Reach:
5-25/32 in
Spout Swivel:
360°
Spout Type:
High Arc
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
Yes
Weight:
5.53 lb
Width:
13-22/25 in