Vessel Extension Kit for S411 Bathroom Faucet
Waterhill Vessel Extension Kit for S411 Bathroom Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Fits waterhill vessel lav faucets
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S411 Faucet
- Coating:
- Electroplated
- Collection:
- Waterhill
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Vessel Extension Kits
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb