Vessel Extension Kit for S411 Lavatory Faucet in Brushed Nickel
Waterhill Vessel Extension Kit for S411 Lavatory Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 330-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Fits waterhill vessal lav faucets
- Brushed nickel finish brings the warm look of stainless to your bath
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S411 Faucet
- Coating:
- PVD
- Collection:
- Waterhill
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Vessel Extension Kits
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.04 lb