Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Waterhill™ Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 462-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- S3600 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Waterhill™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 2-11/16 in
- Escutcheon Width:
- 2-11/16 in
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No