Moen Wembley® 30 in. Aluminum Towel Bar

CSIDN9830

Color/Finish

Starting at $4.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Wembley®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday