Moen
Wembley® 30 in. Towel Bar in Brushed Nickel
Part #MDN9430BN | Item #2882396 | Manufacturer Part #DN9430BN
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Wembley®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
IAPMO Listed: No
Installation Type: Wall Mount
Length: 30 in
Material: Aluminum
Mount Type: Wall
Number of Bars: 1