Weymouth® Cabinet Knob in Brushed Nickel

Part #CSIYB8405  |  Manufacturer Part #YB8405BN

Starting at
$ 13.91 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Base Diameter: 1-7/100 in

Collection: Weymouth®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/20 in

Length: 1-8/25 in

Material: Zinc

Origin: Global

Product Type: Hardware

Style: Contemporary

Weight: 5

Width: 1-7/100 in