1-8/25 in. Cabinet Knob in Nickel
Weymouth™ 1-8/25 in. Cabinet Knob in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Drawer knob
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Hardware Type:
- Cabinet Knob
- Length:
- 1-7/100 in
- Material:
- Zinc
- Origin:
- Global
- Product Type:
- Hardware
- Style:
- Contemporary
- Weight:
- 5 lb
- Width:
- 1-8/25 in