18 in. Towel Bar in Polished Nickel
Weymouth® 18 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
- Includes template and mounting hardware
- Metal mounting post for extra security
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-13/16 in
- Height:
- 1-99/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-13/16 in