Left-Hand Trip Lever in Oil Rubbed Bronze
Weymouth® Left-Hand Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 6 CA: 24 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily on most front, side and angle style toilets
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 2-4/5 in