Moen Weymouth® 2-Hole Pressure Balancing Tub and Shower Trim with Single Lever Handle in Oil Rubbed Bronze

MTS32104NHORB

Manufacturer Part #: TS32104NHORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Equipped with the positemp® pressure-balancing control valve
  • M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CSA Certified
CSA B125.1
Collection
Weymouth®
Faucet Connection
CC, IPS
Faucet Connection Size
5/8 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Showerhead Function
Single
Sink Material
Metal
Spout Reach
7-1/2 in
Spout Type
Diverter
Trim Only
Yes
Tub Spout Reach
7-1/2 in
Tub Spout Type
Diverter
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday