Weymouth® 24 in. Towel Bar in Oil Rubbed Bronze

Part #MYB8424ORB  |  Item #4207501  |  Manufacturer Part #YB8424ORB

$ 165.15 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Corrosion resistant

Documents

Specifications

ADA Compliant: No

Base Plate Height: 2-10/91 in

Base Plate Width: 2-10/91 in

CARB OTC LEED Compliant: No

Collection: Weymouth®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/4 in

Hardware Included: Yes

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: [Brass, Zinc]

Mount Type: Wall

Number of Bars: 1

Projection: 2-23/25 in